0
1

Titanium Scissors 200mm Green with Comfort Grip 1458T-GREEN

Order Code: ZT1542878S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 - 19£14.3910%
20 +£13.5915%


Description

These premium Scotch scissors feature sharp, titanium coated blades for enhanced cutting performance and longer lasting use. Designed for both left and right handed use, the scissors also feature comfortable, green and white soft grip handles, and have a blade length of 200mm (8 inches). This pack contains 1 pair of scissors for home or office use.
Blade length: 200mm (8 inches)
For right or left handed use
Comfortable soft grip handles
Titanium coated blades for enhanced cutting performance
Resists corrosion
Colour: Green/White

See full description
Specifications for Titanium Scissors 200mm Green with Comfort Grip 1458T-GREEN
  • Overall Height
    270mm
  • Overall Width
    80mm
  • Overall Depth
    270mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome