Titanium Twin Pack Scissors 130/180mm - E-13824 00

Order Code: ZT4177578S

£15.39 Inc VAT (20%)


Description

These Titanium Nitride bonded soft grip scissors are distinguished by their titanium nitride coating which resists the stickiness of tape and glue. The stainless steel blades guarantee a precise cut and the ergonomic shaped soft grip handles with soft inner rings offer comfortable and precise cutting. This pack contains two pair of scissors (130mm and 180mm).
Titanium coated, stainless steel blades
Soft grip handles
Size: 130mm/5 inches and 180mm/7 inches
Colour: Grey/Yellow

See full description
Specifications for Titanium Twin Pack Scissors 130/180mm - E-13824 00
  • Handle Type
    Soft Grip
  • Blade Material
    Stainless Steel
  • Colour
    Grey/Yellow
  • Scissor Size
    130mm
  • Product Type
    Scissors