Tough Cut Scissors 4825014

Order Code: ZT1553600S

£6.99 Inc VAT (20%)


Description

These innovatively designed and well manufactured tough cut scissors from Wallace Cameron are intended for cutting bandages and dressings quickly and effectively. The bent blade allows you to get under the bandage easily, while a blunted edge ensures no damage is done to the patient's skin. The plastic handle has two finger holes, one large for the forefingers and one smaller to accommodate the thumb for a simple and effective cutting motion.
Cuts plasters, bandages and dressings effectively
Blunted ends to protect the skin
Bent blade allows you to get under the bandage easily
Cuts through thick materials easily
Ideal for medical use and first aid
Plastic handle for easy, comfortable use

See full description
Specifications for Tough Cut Scissors 4825014
  • Overall Width
    90mm
  • Overall Height
    190mm
  • Overall Depth
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome