WOW Titanium Office Scissors 205mm Pink Metallic

Order Code: ZT1061010S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Premium titanium coated, stainless steel office scissors. With comfortable ergonomic grip in striking dual colour. The durable Titanium coated blades stay sharp much longer than standard blades.

Specifications for WOW Titanium Office Scissors 205mm Pink Metallic
  • MFR Part No.
    53192023
  • Height
    205mm
  • Handle Colour
    Pink
  • Overall Depth
    205mm
  • Overall Width
    8mm
  • Colour
    Pink
  • Width
    80mm
  • Depth
    205mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome