Cargoloc is A Heavy Duty Barrier Seal Comprising of A Metal Pin Which HAS A 45mm Sealing Length and 22.5mm Long Barrel, Total Length of Sealed Unit is 94mm Long, All of Which is Coated in High Visibility Plastic. Yellow - 1000 Pack

Order Code: ZT2621115S

£619.99 Inc VAT (20%)


Description

The Talisman Cargoloc is a heavy duty barrier seal comprising of a metal pin which has a 45mm sealing length and 22.5mm long barrel, total length of sealed unit is 94mm long, all of which is coated in high visibility plastic.
The Cargoloc meets the specification requirements of ISO17712 and C-TPAT regulations. Colour: Yelow

See full description
Specifications for Cargoloc is A Heavy Duty Barrier Seal Comprising of A Metal Pin Which HAS A 45mm Sealing Length and 22.5mm Long Barrel, Total Length of Sealed Unit is 94mm Long, All of Which is Coated in High Visibility Plastic. Yellow - 1000 Pack
  • Product Type
    Barrier Seal
  • Colour
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome