Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Security Seals
Contents Checked & Security Sealed - Printed Tape (50mm x 66M)
By Spectrum Industrial
Order Code:
ZT1111823P
£6.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.19
0%
5 - 9
£5.94
4%
10 - 19
£5.69
8%
20 - 49
£5.45
12%
50 +
£5.20
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/office-supplies-and-packaging/security-seals/contents-checked-and-security-sealed-printed-tape-50mm-x-66m/p/ZT1111823P
Add to quotation
View all Security Seals
Description
Contents checked & security sealed - printed tape (50mm x 66m)
Tags:
#BulkDiscount
Specifications
Specifications for Contents Checked & Security Sealed - Printed Tape (50mm x 66M)
Type
Printed Tape
Depth
0.45mm
Installation
Self Adhesive
Weight
0.172kg
Width
50mm
Colour
White/Red
Material
Polypropylene
Length
66000mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome