0
1

Lightweight Security A3 Pouch Blue (Can Be Used with Security Seals, Sold Seperately) CVF3

Order Code: ZT1552885S

£7.59 Inc VAT (20%)
£8.9915.5% off
QuantityPriceDiscount
1 - 4£7.590%
5 +£7.294%


Description

For secure mailing of cash and important or sensitive documents, this flat mailing pouch is made of lightweight and durable PVC coated nylon and can be used in conjunction with security seals for tamper evident mailing. The address window and label patch can only be accessed internally and the zip closure has a security locking device to prevent tampering in transit. The pouch measures W470xH355m for A3 documents.
Security pouch for sending sensitive materials
Zip closure has secure locking device
Pouch is reusable with a 3 year faulty material and workmanship guarantee
Can be used with security seals (available separately)
Made from lightweight durable PVC coated nylon material
Size: A3 (355x470mm)
Colour: Blue

See full description
Specifications for Lightweight Security A3 Pouch Blue (Can Be Used with Security Seals, Sold Seperately) CVF3
  • MFR Part No.
    VP79913
  • Weight
    0.2041kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome