Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Protective Packaging
Security Seals
Security Seal Pull Tight 149mm Numbered Yellow (Pack of 1000) 323473
By VFM
Order Code:
ZT1550900S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/security-seals/security-seal-pull-tight-149mm-numbered-yellow-pack-of-1000-323473/p/ZT1550900S
Add to quotation
View all Security Seals
Description
Security Seal Pull Tight 149mm Numbered Yellow (Pack of 1000) 323473
Specifications
Specifications for Security Seal Pull Tight 149mm Numbered Yellow (Pack of 1000) 323473
MFR Part No.
SBY11134
Depth
238mm
Pack Quantity
1000
Height
470mm
Width
320mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome