Security Seals Numbered Round Blue, Pack of 500 S3B

Order Code: ZT1551174S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 +£10.227%

Currently unavailable

Description

Use these Security Seals with your mailing pouch for tamper evident security when mailing cash and other sensitive items. For increased security, these seals are sequentially and individually numbered, so you can quickly and easily check for tampering, even if the seal is replaced. They also use a design intended to prevent the build-up of debris, just follow the easy four step application to secure your pouches. This pack contains 500 blue seals.
Security seals for mailing cash and confidential documents
Designed for use with mailing pouches
For tamper evident mailing
Simple four step application
Printed with unique 6-digit numbering for increased security
No special tools required for use
15mm in circumference and 9mm high
Colour: Blue
Pack of 500

See full description
Specifications for Security Seals Numbered Round Blue, Pack of 500 S3B
  • MFR Part No.
    VAL06850
  • Pack Quantity
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome