Security Seals Plain Round White (Pack of 500) S1W

Order Code: ZT1551097S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

Use these Plain Security Seals with your mailing pouch for tamper evident security when mailing cash and other sensitive items. They also use a design intended to prevent the build-up of debris, just follow the easy four step application to secure your pouches. This pack contains 500 plain white seals.
Security seals for mailing cash and confidential documents
Designed for use with mailing pouches
For tamper evident mailing
Simple four step application
Plain white colouring
No special tools required for use
15mm in circumference and 9mm high
Colour: White
Pack of 500

See full description
Specifications for Security Seals Plain Round White (Pack of 500) S1W
  • MFR Part No.
    VAL06770
  • Weight
    0.2001kg
  • Pack Quantity
    500

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome