Security TRX-Star*/Hex/Ribe/Spline Bit Set 56PC 3/8" & 1/2" Sq Drive

Order Code: ZT1222648P

£37.99 Inc VAT (20%)


Description

Chrome Vanadium 6150 steel bits, each size in 30 and 75mm lengths. Set includes 3/8" and 1/2"Sq drive to 10mm hex Chrome Vanadium steel adaptors. Supplied in storage case with inclined trays for quick and easy bit selection.

Specifications for Security TRX-Star*/Hex/Ribe/Spline Bit Set 56PC 3/8" & 1/2" Sq Drive
  • MFR Part No.
    AK21956
  • Nett Weight
    2.45kg
  • Number of Pieces
    56
  • Bit Material
    Steel
  • Shank Shape
    Hex
  • Bit Type
    Hex Bit Adaptor
  • Drive
    3/8in & 1/2inSq

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome