Plastic Shredder Bags for Large Office Shredders 175L Capacity (20 Pack)

Order Code: ZT1060518S

£99.99 Inc VAT (20%)


Description

Rexel Optimum AutoFeed+ shredder waste bags ensure that your waste disposal process is as clean and as efficient as possible. Manufactured from extra strong clear polypropylene, the bags are supplied in an easy dispenser box which can be hung inside the bin door for easy and convenient use. Simply place a waste bag inside the shredder bin and remove when full. Each bag can hold up to 175L of shredded paper. Pack of 20.

See full description
Specifications for Plastic Shredder Bags for Large Office Shredders 175L Capacity (20 Pack)
  • MFR Part No.
    2020175B
  • Colour
    Transparent
  • Weight
    0.05kg
  • Depth
    1mm
  • Height
    500mm
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome