Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Shredder Accessories
Plastic Waste Bags for Large Departmental Shredders, 115L Capacity (Pack of 100)
By Rexel
Order Code:
ZT1060719S
£79.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
79.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/shredder-accessories/plastic-waste-bags-for-large-departmental-shredders-115l-capacity-pack-of-100/p/ZT1060719S
Add to quotation
View all Shredder Accessories
Description
Waste sacks opening 77.5cm depth 97.5cm. Single Bag Size = 390mm x 390mm x 9115mm
Specifications
Specifications for Plastic Waste Bags for Large Departmental Shredders, 115L Capacity (Pack of 100)
MFR Part No.
40070
Depth
390mm
Type
BAG
Height
975mm
Material
Polypropylene
Width
390mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome