Shredder Oil, 16 FL oz, Shredder Maintenance

Order Code: ZT1062260S

£39.99 Inc VAT (20%)
£45.9913% off
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£37.596%
10 +£35.1912%


Description

Recommended for large office, departmental and wide entry Rexel shredders, our non-flammable shredder oil helps keep them running at peak performance. It is packed in a convenient squeezy bottle making it easy to apply directly onto the cutting heads to ensure continuous, trouble-free use.

Specifications for Shredder Oil, 16 FL oz, Shredder Maintenance
  • MFR Part No.
    1760049
  • Weight
    0.444kg
  • Depth
    220mm
  • Type
    Lubricating Oil
  • Capacity
    0.473L
  • Width
    65mm
  • Height
    65mm
  • Colour
    Transparent