Shredder Waste Bag 175 Litre Clear (Pack of 100) 40095

Order Code: ZT2119035S

£179.99 Inc VAT (20%)


Description

Rexel Shredder Waste Bag 175 Litre Clear (Pack of 100) 40095 Waste sacks. Opening 104cm. Depth 117.5cm. Plastic waste Sacks

Specifications for Shredder Waste Bag 175 Litre Clear (Pack of 100) 40095
  • Depth
    600mm
  • Type
    BAG
  • Capacity
    175L
  • Width
    600mm
  • Height
    1200mm
  • Material
    Polypropylene
  • Colour
    Transparent
  • Weight
    7.29kg
  • For Use With
    Rexel Wide Entry Shredders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome