4606201 60CS Shredder Cross-cut

Order Code: ZT1050643X

£119.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Reduce the risk of Identity crime with these Fellowes Cross Cut Shredders. Cross Cut shredders produce confetti like waste which makes it harder to reconfigure the information. and the waste shreds will compact better in the waste bin which requires emptying less frequently and saves costs by reducing the number of waste bags required.

See full description
Specifications for 4606201 60CS Shredder Cross-cut
  • Cut Type
    Cross Cut
  • MFR Part No.
    BB64286
  • Additional Features
    Safe Sense®
  • Cut Size
    4x50mm
  • Run Time
    6 mins
  • Weight
    6kg
  • Security Rating
    Din Level-Paper P-3
  • Type
    Personal Shredder
  • Colour
    Black
  • Dimensions
    233x371x407mm
  • Sheet Capacity
    10
  • Bin Capacity
    22L
  • Particle Size
    4x40mm
  • Dimensions (W x D x H)
    233.4x371.5x408mm
  • Auto Start/Stop
    Electronic
  • Bin Style
    Lift-off Head
  • Throat Width
    230mm
  • Advanced Safety
    SafeSense
  • Average Shred Speed (mpm)
    4.0
  • Average Shred Speed
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome