0
1
2

485Ci Paper Shredder Cross Shredding 40 cm Black

Order Code: ZT1101484S

£2,399.99 Inc VAT (20%)
£2,499.994% off


Description

Fellowes 485Ci. Shredding type: Cross shredding, Working width: 40 cm, Shredding size: 30 mm. Dimensions (WxDxH) : 636 x 509 x 953 mm

Specifications for 485Ci Paper Shredder Cross Shredding 40 cm Black
  • Dimensions (W x D x H)
    636 x 509 x 953mm
  • Colour
    Black
  • Working Width
    40cm
  • Product Type
    Paper Shredder
  • Cut Size
    4mm
  • Entry Width
    405mm
  • Sheet Capacity
    32
  • Cut Type
    Cross-Cut