99CI 100% Jam Proof CC 220V - UK Shredder

Order Code: ZT1050588X

£599.99 Inc VAT (20%)


Description

100% Jam Proof system eliminates paper jams and powers through tough jobs. SafeSense® Technology immediately stops shredding when hands touch the paper entry. SilentShred® Technology minimises disruption in shared work spaces. Extended run time of 25-30mins for high volume shredding. Shreds 17-18 sheets of A4 paper per pass into 3.9 x 38mm cross cut-particles (Security Level 3). Shreds credit cards, staples, paperclips and CDs. 34ltr pull-out bin for easy emptying. 2 year full warranty plus 5 year cutter warranty. For 3-5 users.
Dimensions (H x W x D): 592x 284x 446mm.

See full description
Specifications for 99CI 100% Jam Proof CC 220V - UK Shredder
  • Type
    Small Office/Home Shredder
  • Additional Features
    100% Jam Proof
  • Dimensions
    W290xD440xH640mm
  • Colour
    Black/Dark Silver
  • Run Time
    Continuous Run Time 25 minutes
  • Cut Type
    Cross Cut
  • Cut Size
    4mm x 38mm
  • Weight
    16.5kg
  • Sheet Capacity
    17 Sheets A4 per pass
  • Security Rating
    Din Level -CD/DVD O-3
  • MFR Part No.
    4691101
  • Bin Capacity
    450 sheets - 34L
  • Dimensions (W x D x H)
    290x440x640mm
  • Particle Size
    4x38mm
  • Advanced Safety
    SafeSense
  • Throat Width
    230mm
  • Auto Start/Stop
    Auto Reverse
  • Bin Style
    Pull Out
  • Average Shred Speed (mpm)
    3.6
  • Average Shred Speed
    3.6