Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Shredders
Accessories Low Microshred 10M Shredder 230V UK
By Fellowes
Order Code:
ZT1100409S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/shredders/accessories-low-microshred-10m-shredder-230v-uk/p/ZT1100409S
Add to quotation
View all Shredders
Description
Microshred 10M Shredder 230V UK
Specifications
Specifications for Accessories Low Microshred 10M Shredder 230V UK
Height
480mm
Depth
480mm
Width
384mm
Weight
9.7kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome