0
1
2
3

AutoMax 130C Paper Shredder Cross Shredding 23 cm Black, Grey

Order Code: ZT1101213S

£899.99 Inc VAT (20%)


Description

Fellowes AutoMax 130C. Shredding type: Cross shredding, Working width: 23 cm, Shredding size: 4 x 50 mm. Dimensions (WxDxH) : 346 x 507 x 542 mm

Specifications for AutoMax 130C Paper Shredder Cross Shredding 23 cm Black, Grey
  • Weight
    22.5kg
  • Width
    577mm
  • Depth
    630mm
  • Height
    630mm
  • Entry Width
    229mm
  • Sheet Capacity
    150
  • Colour
    Black
  • Cut Type
    Cross-Cut
  • Cut Size
    4mm