0
1

AutoMax 200M Paper Shredder Micro-cut Shredding Black

Order Code: ZT1101075S

£599.99 Inc VAT (20%)


Description

Fellowes AutoMax 200M. Shredding type: Micro-cut shredding, Shredding size: 2 x 14 mm, Basket volume: 32 L. Width: 346.1 mm, Depth: 508 mm, Height: 563.6 mm

Specifications for AutoMax 200M Paper Shredder Micro-cut Shredding Black
  • Height
    563.6mm
  • Width
    346.1mm
  • Product Type
    Paper Shredder
  • Colour
    Black
  • Depth
    508mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome