Bonsaii 3D14 Cross Cut Shredder 14 Litre 8 Sheet Black

Order Code: ZT1255900P

£269.99 Inc VAT (20%)

Currently unavailable

Description

Bonsaii 3D14 Cross Cut Shredder 14 Litre 8 Sheet Black The Bonsaii 3D14 model will shred up to 8 sheets of 80 gram paper including staples and small clips to a secure 4x30mm cross-cut particles meeting security level P4 plus will also destroy credit cards. Shreds are collected in a fully interlocked 14 litre, removable waste collection bin which can hold about 160 sheets of shredded paper.

Specifications for Bonsaii 3D14 Cross Cut Shredder 14 Litre 8 Sheet Black
  • Weight
    8kg
  • Run Time
    5min
  • Type
    Desk Side Shredders
  • Bin Capacity
    14L
  • MFR Part No.
    51500GN
  • Colour
    Black
  • Cut Type
    Cross Cut
  • Particle Size
    4 x 30mm
  • Security Rating
    P-3
  • Sheet Capacity
    8 Sheets
  • Dimensions (W x D x H)
    206x367x453mm
  • Auto Start/Stop
    Yes
  • Reverse Mechanism
    Auto Reverse