Bonsaii 3S16 Cross Cut Shredder 16 Litre 12 Sheet Black

Order Code: ZT1255901P

£399.99 Inc VAT (20%)


Description

Bonsaii 3S16 Cross Cut Shredder 16 Litre 12 Sheet Black The Bonsaii 3S16 Shredder will destroy up to 12 sheets of 80 gram paper including staples and small clips to a commercially secure 4x35mm cross-cut particles meeting security level P4 plus will also destroy into strips media like CD, DVDís, Blue Ray disks plus credit cards through a separate cutting slot. Shreds are collected in a fully interlocked 16 litre, removable waste collection bin which can hold about 160 sheets of shredded paper, whilst a separate media collection box segregates the plastic waste for easy recycling.

See full description
Specifications for Bonsaii 3S16 Cross Cut Shredder 16 Litre 12 Sheet Black
  • Type
    Desk Side Shredders
  • Dimensions
    345x240x510mm
  • Run Time
    60min
  • Bin Capacity
    16L
  • Cut Type
    Cross Cut
  • Weight
    10kg
  • Colour
    Black
  • MFR Part No.
    51514GN
  • Depth
    345mm
  • Height
    510mm
  • Width
    240mm
  • Particle Size
    4 x 35mm
  • Sheet Capacity
    12 Sheets
  • Security Rating
    P-4
  • Throat Width
    240mm
  • Reverse Mechanism
    Auto Reverse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome