Bonsaii 3S23 Cross Cut Shredder 23 Litre 14 Sheet Black

Order Code: ZT1255902P

£469.99 Inc VAT (20%)


Description

Bonsaii 3S23 Cross Cut Shredder 23 Litre 14 Sheet Black The Bonsaii 3S23 Shredder will destroy up to 14 sheets of 80 gram paper including staples and small clips to a commercially secure 4x35mm cross-cut particles meeting security level P4 plus will also destroy into strips media like CD, DVDís, Blue Ray disks plus credit cards through a separate cutting slot. Shreds are collected in a fully interlocked 23 litre, removable waste collection bin which can hold about 200 sheets of shredded paper, whilst a separate media collection box segregates the plastic waste for easy recycling.

See full description
Specifications for Bonsaii 3S23 Cross Cut Shredder 23 Litre 14 Sheet Black
  • MFR Part No.
    51528GN
  • Colour
    Black
  • Cut Type
    Cross Cut
  • Weight
    12kg
  • Type
    Desk Side Shredders
  • Dimensions
    360x270x570mm
  • Bin Capacity
    23L
  • Run Time
    120min
  • Width
    270mm
  • Height
    570mm
  • Depth
    360mm
  • Particle Size
    4 x 35mm
  • Sheet Capacity
    14 Sheets
  • Security Rating
    P-4
  • Throat Width
    240mm
  • Reverse Mechanism
    Auto Reverse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome