Bonsaii 3S30 Cross Cut Shredder 30 Litre 18 Sheet Black

Order Code: ZT1255903P

£599.99 Inc VAT (20%)


Description

Bonsaii 3S30 Cross Cut Shredder 30 Litre 18 Sheet Black The Bonsaii 3S30 Shredder will destroy up to 18 sheets of 80 gram paper including staples and small clips to a commercially secure 4 x 35mm cross-cut particles meeting security level P4 plus will also destroy into strips media like CD, DVD's, Blue Ray disks plus credit cards through a separate cutting slot. Shreds are collected in a fully interlocked 30 litre, removable waste collection bin which can hold about 360 sheets of shredded paper, whilst a separate media collection box segregates the plastic waste for easy recycling.

See full description
Specifications for Bonsaii 3S30 Cross Cut Shredder 30 Litre 18 Sheet Black
  • Weight
    17.5kg
  • MFR Part No.
    51542GN
  • Dimensions
    410x305x620mm
  • Type
    Department Shredders
  • Bin Capacity
    30L
  • Run Time
    240min
  • Cut Type
    Cross Cut
  • Colour
    White
  • Depth
    410mm
  • Height
    620mm
  • Width
    305mm
  • Particle Size
    4 x 35mm
  • Security Rating
    P-4
  • Sheet Capacity
    18 Sheets
  • Bin Style
    Pull out
  • Throat Width
    240mm
  • Reverse Mechanism
    Auto Reverse
  • Auto Start/Stop
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome