Bonsaii 4S16 Micro Cut Shredder 16 Litre 6 Sheet White

Order Code: ZT1255905P

£499.99 Inc VAT (20%)


Description

Bonsaii 4S16 Micro Cut Shredder 16 Litre 6 Sheet White The Bonsaii 4S16 Shredder will destroy up to 6 sheets of 80 gram paper including staples and small clips to a very secure 2x10mm micro-cut particles meeting security level P5 plus will also destroy into strips media like CD, DVDís, Blue Ray disks plus credit cards through a separate cutting slot. Shreds are collected in a fully interlocked 16 litre, removable waste collection bin which can hold about 200 sheets of shredded paper, whilst a separate media collection box segregates the plastic waste for easy recycling.

See full description
Specifications for Bonsaii 4S16 Micro Cut Shredder 16 Litre 6 Sheet White
  • Bin Capacity
    16L
  • Dimensions
    345x240x520mm
  • Weight
    10kg
  • MFR Part No.
    51521GN
  • Colour
    White
  • Run Time
    60min
  • Type
    Desk Side Shredders
  • Cut Type
    Cross Cut
  • Height
    510mm
  • Width
    240mm
  • Depth
    345mm
  • Particle Size
    2 x 10mm
  • Security Rating
    P-5
  • Sheet Capacity
    6 Sheets
  • Throat Width
    240mm
  • Reverse Mechanism
    Auto Reverse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome