Bonsaii 4S23 Micro Cut Shredder 23 Litre 8 Sheet White

Order Code: ZT1255906P

£529.99 Inc VAT (20%)


Description

Bonsaii 4S23 Micro Cut Shredder 23 Litre 8 Sheet White The Bonsaii 4S23 Shredder will destroy up to 8 sheets of 80 gram paper including staples and small clips to a very secure 2x10mm micro-cut particles meeting security level P5 plus will also destroy into strips media like CD, DVDís, Blue Ray disks plus credit cards through a separate cutting slot. Shreds are collected in a fully interlocked 23 litre, removable waste collection bin which can hold about 350 sheets of shredded paper, whilst a separate media collection box segregates the plastic waste for easy recycling.

See full description
Specifications for Bonsaii 4S23 Micro Cut Shredder 23 Litre 8 Sheet White
  • Dimensions
    370x270x580mm
  • MFR Part No.
    51535GN
  • Colour
    White
  • Weight
    12kg
  • Bin Capacity
    23L
  • Cut Type
    Cross Cut
  • Type
    Desk Side Shredders
  • Run Time
    120min
  • Particle Size
    2 x 10mm
  • Sheet Capacity
    8 Sheets
  • Security Rating
    P-5
  • Throat Width
    240mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome