Bonsaii 4S30 Micro Cut Shredder 30 Litre 10 Sheet White

Order Code: ZT1255907P

£619.99 Inc VAT (20%)

Currently unavailable

Description

Bonsaii 4S30 Micro Cut Shredder 30 Litre 10 Sheet White The Bonsaii 4S30 Shredder will destroy up to 10 sheets of 80 gram paper including staples and small clips to a very secure 2 x 10mm micro-cut particles meeting security level P5 plus will also destroy into strips media like CD, DVD's, Blue Ray disks plus credit cards through a separate cutting slot. Shreds are collected in a fully interlocked 30 litre, removable waste collection bin which can hold about 620 sheets of shredded paper, whilst a separate media collection box segregates the plastic waste for easy recycling.

See full description
Specifications for Bonsaii 4S30 Micro Cut Shredder 30 Litre 10 Sheet White
  • MFR Part No.
    51549GN
  • Colour
    White
  • Bin Capacity
    30L
  • Cut Type
    Cross Cut
  • Type
    Department Shredders
  • Dimensions
    410x305x620mm
  • Run Time
    240min
  • Weight
    17.5kg
  • Width
    305mm
  • Depth
    410mm
  • Height
    620mm
  • Particle Size
    2 x 10mm
  • Security Rating
    P-5
  • Sheet Capacity
    10 Sheets
  • Reverse Mechanism
    Auto Reverse
  • Throat Width
    240mm