Cathedral Cross Cut Shredder 12 Litre 5 Sheet Black

Order Code: ZT1256347P

£42.99 Inc VAT (20%)


Description

Cathedral Cross Cut Shredder 12 Litre 5 Sheet Black Powerful motor shreds a single sheet in seconds and shreds up to 5 sheets in one operation. Cross cut for higher security and reduced waste bulk.

Specifications for Cathedral Cross Cut Shredder 12 Litre 5 Sheet Black
  • Cut Type
    Cross Cut
  • Colour
    Black
  • Bin Capacity
    12L
  • MFR Part No.
    14627CA
  • Type
    Personal Shredders
  • Particle Size
    4 x 38mm
  • Sheet Capacity
    5 Sheets
  • Throat Width
    230mm
  • Auto Start/Stop
    Yes
  • Weight
    3.1kg