Cross Cut Paper Shredder Q10CC2 (Shreds 10 Sheets of 75gsm Paper In One Pass) - KF17975

Order Code: ZT1546470S

£72.99 Inc VAT (20%)
£79.998.5% off


Description

The compact Q-Connect Q10CC2 cross cut shredder is ideal for home or office use. It shreds up to 10 sheets of 75gsm paper in one pass and also accepts credit cards, staples and paper clips. It shreds paper into 5 x 51mm pieces giving a level 3 security. The start stop feature saves on electricity and the reverse function clears jams effectively. Dimensions W338xD215xH407mm with lift off bin.
Shreds up to 10 sheets of 75gsm paper in one pass
Shreds paper into 5 x 51mm particles (security level 3)
16.5L waste bin with viewing window
Accepts credit cards, staple and paper clips
Shredsafe safety power control feature
Integrated handle for easy bin removal
Safety cut out when shredder head is lifted
Automatic start/stop
Reverse function to clear jams
Overheat protection

See full description
Specifications for Cross Cut Paper Shredder Q10CC2 (Shreds 10 Sheets of 75gsm Paper In One Pass) - KF17975
  • Weight
    5.96kg
  • MFR Part No.
    KF17975
  • Product Type
    Cross Cut Paper Shredder
  • Shred Size
    5 x 51mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome