Document Shredder 2245, Collection Capacity 20 L, Particles, 2 X 15mm

Order Code: ZT2734698S

£499.99 Inc VAT (20%)


Description

Document shredder 2245, collection capacity 20 l, particles, 2 x 15 mm. Supplied = assembled. Protection class in accordance with DIN 66399 = 2 (high protection requirements) , 3 (very high protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-5. Max. cutting capacity (A4 80 g/m²) = 4 pcs. Type of cut = particles. Strip width/particle size = 2x15 mm. Collection capacity = 20 l. Cut material = paper, staples and paper clips. Working width = 220 mm. Height = 428 mm. Width = 345 mm. Depth = 213 mm. Colour = cool grey. Voltage = 230 V. Weight = 7.5 kg. Suitable for the destruction of CDs = no. Motor power at full cutting capacity = 150 watt. Noise level = 50 dB (A) Mains voltage = 230 V/50 Hz. Product type = document shredders. Paperclip-proof, quality cutting mechanisms made of special hardened steel. Automatic reverse with automatic shutdown (prevents paper jams) ZERO ENERGY stand-by mode: complete, automatic shutdown after 15 minutes. Automatic shutdown when emptying the container (particle cut models) Particularly quiet 150 W AC motor. Motor with double fuse protection against overheating. Mechanical safety guard in the feed opening. Automatic start/stop via infrared barrier. Equipped for industrial use. Attractive collection container with 20 litre capacity. Handle recesses on the sides for lifting the top. Lifetime guarantee on the blade shafts (provided use is as intended)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome