Document Shredder 2265, Collection Capacity 20 L, Strips, 4mm

Order Code: ZT2724748S

£499.99 Inc VAT (20%)


Description

Document shredder 2265, collection capacity 20 l, strips, 4 mm. Supplied = assembled. Protection class in accordance with DIN 66399 = 1 (normal protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-2, T-3, E-2. Max. cutting capacity (A4 80 g/m²) = 11 pcs. Type of cut = strips. Strip width/particle size = 4 mm. Collection capacity = 20 l. Cut material = paper, staples and paper clips, credit cards. Working width = 220 mm. Height = 516 mm. Width = 345 mm. Depth = 213 mm. Colour = cool grey. Voltage = 230 V. Weight = 10.5 kg. Suitable for the destruction of CDs = no. Motor power at full cutting capacity = 150 watt. Noise level = 50 dB (A) Mains voltage = 230 V/50 Hz. Product type = document shredders. Paperclip-proof, quality cutting mechanisms made of special hardened steel. Automatic reverse with automatic shutdown (prevents paper jams) ZERO ENERGY stand-by mode: complete, automatic shutdown after 15 minutes. Automatic shutdown when emptying the container (particle cut models) Particularly quiet 150 W AC motor. Motor with double fuse protection against overheating. Mechanical safety guard in the feed opening. Automatic start/stop via infrared barrier. Convenience model. High quality wooden base unit. Removable shredded paper collector with vision panel as a fill level indicator.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome