Document Shredder 2445, Container Volume 35 L, Particles, 4 X 40mm

Order Code: ZT2728597S

£999.99 Inc VAT (20%)


Description

Document shredder 2445, container volume 35 l, particles, 4 x 40 mm. Supplied = assembled. Protection class in accordance with DIN 66399 = 2 (high protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-4, T-4, E-3. Max. cutting capacity (A4 80 g/m²) = 13 pcs. Type of cut = particles. Strip width/particle size = 4x40 mm. Collection capacity = 35 l. Cut material = paper, staples and paper clips, credit cards. Working width = 240 mm. Height = 635 mm. Width = 395 mm. Depth = 291 mm. Colour = cool grey. Voltage = 230 V. Weight = 21 kg. Suitable for the destruction of CDs = no. Motor power at full cutting capacity = 390 watt. Noise level = 54 dB (A) Mains voltage = 230 V/50 Hz. Product type = document shredders. Paperclip-proof, quality cutting mechanisms made of special hardened steel. Backlit multi-function EASY-SWITCH uses colour signals and illuminated symbols to guide the user, along with an integrated display of available capacity while shredding. Patented, electronically controlled safety guard in the feed opening. Automatic reverse with automatic shutdown (prevents paper jams) Automatic shutdown when collection container is full. Electric door locking via magnetic switch. Motor with double fuse protection against overheating. ZERO ENERGY stand-by mode: complete, automatic shutdown after 15 minutes. Automatic start/stop via infrared barrier. Environmentally friendly shredded paper collector made of impact resistant plastic - no disposable plastic sack required. More comfort for the office professional. With SPS safety package and the new SSC: Smart Shred Control for shredding without paper jams. Wooden base unit, mobile. Quiet running 390 W motor. Lifetime guarantee on the blade shafts (provided use is as intended)

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome