Document Shredder 2503 Collection Capacity 75 L 18 - 20 Sheets Security Level P-2

Order Code: ZT4132438S

£1,299.99 Inc VAT (20%)


Description

Document shredder 2503, collection capacity 75 l, 18 - 20 sheets, security level P-2. Supplied = assembled. Protection class in accordance with DIN 66399 = 1 (normal protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-2, O-2, T-3, E-2. Max. cutting capacity (A4 80 g/m²) = 20 pcs. Type of cut = strips. Strip width/particle size = 4 mm. Collection capacity = 75 l. Cut material = paper, staples and paper clips, CDs/DVDs, credit cards. Working width = 260 mm. Height = 870 mm. Width = 500 mm. Depth = 377 mm. Colour = cool grey. Voltage = 230 V. Weight = 30 kg. Motor power at full cutting capacity = 580 watt. Noise level = 54 dB (A) Mains voltage = 230 V/50 Hz. Product type = document shredders. Attractive and powerful - for small offices. SPS safety package (Safety Protection System) - patented, electronically controlled safety guard, automatic reverse with automatic shutdown (prevents paper jams) , auto shutdown when shredded paper collector is full, electric door locking via magnetic switch, double fused motor, automatically shuts off completely after 15 minutes in stand-by mode. All steel blade shafts for a long service life. EASY-SWITCH multifunction switch uses colour signals and illuminated symbols to guide the user, automatic start/stop via infrared barrier. Collection container made of impact resistant plastic, can be used with or without disposable plastic sacks. Energy saving drive mechanism. Wooden base units with swivel castors. Document shredders with SPS offer the maximum level of safety available. Equipped with all automatic functions, user friendly thanks to the innovative EASY-SWITCH. Lifetime guarantee on the blade shafts (provided use is as intended) More powerful equipment and higher security levels available on request.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome