Document Shredder 2604, Collection Capacity 100 L, 26 - 28 Sheets, Security Level P-2

Order Code: ZT2703173S

£1,799.99 Inc VAT (20%)


Description

Document shredder 2604, collection capacity 100 l, 26 - 28 sheets, security level P-2. Supplied = assembled. Protection class in accordance with DIN 66399 = 1 (normal protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-2, O-2, T-3, E-2. Max. cutting capacity (A4 80 g/m²) = 28 pcs. Type of cut = strips. Strip width/particle size = 4 mm. Collection capacity = 100 l. Cut material = paper, staples and paper clips, credit cards, CDs/DVDs. Working width = 260 mm. Height = 926 mm. Width = 495 mm. Depth = 470 mm. Colour = cool grey. Voltage = 230 V. Weight = 47.4 kg. Suitable for the destruction of CDs = yes. Motor power at full cutting capacity = 640 watt. Noise level = 52 dB (A) Mains voltage = 230 V/50 Hz. Product type = document shredders. SPS safety package (Safety Protection System) - patented, electronically controlled safety guard, automatic reverse with automatic shutdown (prevents paper jams) , auto shutdown when shredded paper collector is full, electric door locking via magnetic switch, double fused motor, automatically shuts off completely after 15 minutes in stand-by mode. With a particularly high performance 640 W motor for continuous operation and patented ECC capacity indicator - display of available capacity while shredding. EASY-SWITCH multifunction switch uses colour signals and illuminated symbols to guide the user, automatic start/stop via infrared barrier. All steel blade shafts for a long service life. Collection container made of impact resistant plastic, can be used with or without disposable plastic sacks. Energy saving drive mechanism. Wooden base units with swivel castors. Main office shredder, e.g. next to the copier. Document shredders with SPS offer the maximum level of safety available. Equipped with all automatic functions, user friendly thanks to the innovative EASY-SWITCH. With a particularly high performance 640 W motor for continuous operation and patented ECC capacity indicator. With patented ECC (Electronic Capacity Control) - Displays available capacity whilst shredding. Lifetime guarantee on the blade shafts (provided use is as intended) More powerful devices and higher security levels available on request.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome