Document Shredder 3104 Collection Capacity 120 L 13 - 15 Sheets Security Level P-5 Particle Cut

Order Code: ZT4132471S

£2,099.99 Inc VAT (20%)


Description

Document shredder 3104, collection capacity 120 l, 13 - 15 sheets, security level P-5, particle cut. Supplied = assembled. Protection class in accordance with DIN 66399 = 2 (high protection requirements) , 3 (very high protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-5, T-5, E-4. Max. cutting capacity (A4 80 g/m²) = 15 pcs. Type of cut = particles. Strip width/particle size = 2x15 mm. Collection capacity = 120 l. Cut material = paper, credit cards, staples and paper clips. Working width = 310 mm. Height = 930 mm. Width = 538 mm. Depth = 470 mm. Colour = cool grey. Voltage = 230 V. Weight = 52 kg. Motor power at full cutting capacity = 640 watt. Noise level = 52 dB (A) Mains voltage = 230 V/50 Hz. Product type = document shredders. SPS safety package (Safety Protection System) - patented, electronically controlled safety guard, automatic reverse with automatic shutdown (prevents paper jams) , auto shutdown when shredded paper collector is full, electric door locking via magnetic switch, double fused motor, automatically shuts off completely after 15 minutes in stand-by mode. With a particularly powerful 640 W motor for continuous operation, robust, dustproof gears in closed housing with TWIN drive system and with patented ECC (Electronic Capacity Control) , display of the available capacity while shredding. EASY-SWITCH multifunction switch uses colour signals and illuminated symbols to guide the user, automatic start/stop via infrared barrier. All steel blade shafts for a long service life. Collection container made of impact resistant plastic, can be used with or without disposable plastic sacks. Energy saving drive mechanism. Wooden base units with swivel castors. Document shredders with SPS offer the maximum level of safety available. Equipped with all automatic functions, user friendly thanks to the innovative EASY-SWITCH. With a particularly powerful 640 W motor for continuous operation and patented ECC capacity indicator. Robust, dustproof gears in closed housing with TWIN drive system. Practical 310 mm working width for A4 or A3. With patented ECC (Electronic Capacity Control) - Displays available capacity whilst shredding. Lifetime guarantee on the blade shafts (provided use is as intended) More powerful devices and higher security levels available on request.

See full description
Specifications for Document Shredder 3104 Collection Capacity 120 L 13 - 15 Sheets Security Level P-5 Particle Cut
  • Product Type
    Document Shredder
  • Mains Voltage
    230V
  • Motor Power
    640W
  • Strip Width / Particle Size
    2 x 15mm
  • Colour
    Cool Grey
  • Material
    Plastic
    Steel
  • Depth
    470mm
  • Working Width
    310mm
  • Height
    930mm
  • Width
    538mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome