IQ HOME OFFICE SLIM Document Shredder, Collection Capacity 23 L, Particles, 10 Sheets

Order Code: ZT2692897S

£209.99 Inc VAT (20%)


Description

IQ HOME OFFICE SLIM document shredder, collection capacity 23 l, particles, 10 sheets. Supplied = assembled. Protection class in accordance with DIN 66399 = 2 (high protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-4. Max. cutting capacity (A4 80 g/m²) = 10 pcs. Type of cut = particles. Strip width/particle size = 4x28 mm. Collection capacity = 23 l. Cut material = paper, staples and paper clips. Working width = 220 mm. Height = 255 mm. Width = 375 mm. Depth = 370 mm. Colour = white. Voltage = 230 V. Weight = 6.5 kg. Suitable for the destruction of CDs = no. Motor power at full cutting capacity = 280 watt. Noise level = 58 dB (A) Mains voltage = 220 - 240 V/50 - 60 Hz. Product type = document shredders. Quiet operation - can also be used in low-noise work environments. Shreds up to 10 A4 sheets at once - ideal for occasional use in a home office. Featuring anti-paper jam technology: If too many sheets are inserted at once, the device stops and automatically reverses the paper. Can be used continuously for 6 minutes - an LED signal lights up when the device needs to cool down. Shredder speed 1.8 metres per minute. Touch Control: easy and intuitive to operate. The collection container can hold up to 225 A4 sheets. The stylish document shredder features a compact, slimline format and therefore requires little space, making it ideally suited for use in a home office. The device features Touch Control and anti-paper jam technology, ensuring it is easy to operate. Security level P-4 provides a high level of security, even for sensitive data. 10 A4 sheets can be shredded at once, and the large collection collector holds 23 litres.

See full description
Specifications for IQ HOME OFFICE SLIM Document Shredder, Collection Capacity 23 L, Particles, 10 Sheets
  • Product Type
    Document Shredders
  • Colour
    White
  • Depth
    370mm
  • Working Width
    220mm
  • Height
    255mm
  • Width
    375mm
  • Noise Level
    58dBA
  • Supplied
    Assembled
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Weight
    6.5kg
  • Cut Material
    Paper, Staples and Paper Clips
  • Strip Width / Particle Size
    4x28mm
  • Collection Box Capacity
    23L
  • Cut Type
    Particles

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome