IQ OFFICE Document Shredder, Particles, 15 Sheets, Collection Capacity 23 L

Order Code: ZT2692916S

£529.99 Inc VAT (20%)


Description

IQ OFFICE document shredder, particles, 15 sheets, collection capacity 23 l. Supplied = assembled. Protection class in accordance with DIN 66399 = 2 (high protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-4. Max. cutting capacity (A4 80 g/m²) = 15 pcs. Type of cut = particles. Strip width/particle size = 4x40 mm. Collection capacity = 23 l. Cut material = paper, staples and paper clips. Working width = 223 mm. Height = 465 mm. Width = 370 mm. Depth = 279 mm. Colour = white. Voltage = 230 V. Weight = 12.5 kg. Suitable for the destruction of CDs = no. Motor power at full cutting capacity = 350 watt. Noise level = 55 dB (A) Mains voltage = 220 - 240 V/50 - 60 Hz. Product type = document shredders. Shreds up to 15 A4 sheets at once - ideal for offices. The collection container can hold up to 225 A4 sheets. Quiet operation - can also be used in low-noise work environments. Featuring anti-paper jam technology: If too many sheets are inserted at once, the device stops and automatically reverses the paper. Can be used in continuous operation for 2 hours. Shredder speed 1.8 metres per minute. Touch Control: easy and intuitive to operate. The hight quality document shredder is stylish, compact and also operates quietly, making it ideally suited for use in small offices. The device can be used in continuous operation for 2 hours, and Touch Control and anti-paper jam technology ensures it is easy to operate. The large collection container holds 23 litres. Security level P-4 provides a high level of security, even for sensitive data. 15 A4 sheets can be shredded at once.

See full description
Specifications for IQ OFFICE Document Shredder, Particles, 15 Sheets, Collection Capacity 23 L
  • Product Type
    Document Shredders
  • Colour
    White
  • Weight
    12.5kg
  • Depth
    279mm
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Supplied
    Assembled
  • Height
    465mm
  • Width
    370mm
  • Noise Level
    55dBA
  • Working Width
    223mm
  • Collection Box Capacity
    23L
  • Strip Width / Particle Size
    4x40mm
  • Cut Type
    Particles
  • Cut Material
    Paper, Staples and Paper Clips

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome