IQ Office Micro Cut Shredder - P5

Order Code: ZT3381507S

£369.99 Inc VAT (20%)


Description

Up to 10 sheet capacity *, 2 x 15mm micro cut pieces, 223mm throat width, P5 security level, extra silent operation, anti-jam technology, 23 litre bin, easy use touch panel with secure lock, 120 minutes run time. Intelligent and quiet, Leitz IQ is an efficient way to ensure a secure and fraud-free small office environment. This stylish and compact DIN P5 rated shredder has sophisticated antijam and 2 hour run time features and a simple touch-control operation. With a shredding capacity of 10 x A4 sheets, the IQ collects waste into a generously-sized 23L bin.

The new touch control operation uses capacitive buttons for a better user experience. This also allows for two buttons to be held at the same time to activate the lock feature preventing the shredder from being used without supervision i.e. by children in your home office This mode can then be unlocked by pressing the same two buttons again.

Using a new shredder motor we can achieve ultra-quiet running shredders with the added benefit of longer run times. A quieter motor and cutting unit lead to a lower acoustic level for a far quieter working environment. The new motors will also allow the shredder to run for longer periods for more shredding time.

Anti Jam technology with a reverse function which reduces paper jams and maintains a high shredding performance. There is also an indicator light to show when the shredder has reversed the paper out.

Conforms to DIN level P-5

* Using 80gsm weight paper

See full description
Specifications for IQ Office Micro Cut Shredder - P5
  • Product Type
    Micro Cut Shredder
  • Throat Width
    223mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome