IQ OFFICE PRO Document Shredder, Super Micro Cut, 5 Sheets, Collection Capacity 30 L

Order Code: ZT2692998S

£1,599.99 Inc VAT (20%)


Description

IQ OFFICE PRO document shredder, super micro cut, 5 sheets, collection capacity 30 l. Supplied = assembled. Protection class in accordance with DIN 66399 = 3 (very high protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-6. Max. cutting capacity (A4 80 g/m²) = 5 pcs. Type of cut = super micro cut. Strip width/particle size = 1x5 mm. Collection capacity = 30 l. Cut material = paper, staples and paper clips. Working width = 230 mm. Height = 589 mm. Width = 406 mm. Depth = 320 mm. Colour = white. Voltage = 230 V. Weight = 22 kg. Suitable for the destruction of CDs = no. Motor power at full cutting capacity = 450 watt. Noise level = 55 dB (A) Mains voltage = 220 - 240 V/50 - 60 Hz. Product type = document shredders. The collection container can hold up to 390 A4 sheets. Quiet operation - can also be used in low-noise work environments. Featuring anti-paper jam technology: If too many sheets are inserted at once, the device stops and automatically reverses the paper. Can be used in continuous operation for 4 hours - ideal for larger offices, as well as retail and trade. Shredder speed 1.8 metres per minute. Touch Control: easy and intuitive to operate. High quality wheels make it easy to move and transport. The Leitz IQ Office Pro is not only stylish, but also operates quietly, ensuring it causes no disturbances even in larger offices. The device can be used in continuous operation for 4 hours, and Touch Control and anti-paper jam technology ensures it is easy to operate. The large collection container holds 30 litres. Security level P6+ (two times more secure than the P-6 standard) provides the highest level of security, even for sensitive data. 5 A4 sheets can be shredded at once.

See full description
Specifications for IQ OFFICE PRO Document Shredder, Super Micro Cut, 5 Sheets, Collection Capacity 30 L
  • Product Type
    Document Shredders
  • Colour
    White
  • Noise Level
    55dBA
  • Height
    589mm
  • Working Width
    230mm
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Weight
    22kg
  • Width
    406mm
  • Supplied
    Assembled
  • Depth
    320mm
  • Cut Material
    Paper, Staples and Paper Clips
  • Strip Width / Particle Size
    1x5mm
  • Cut Type
    Super Micro Cut
  • Collection Box Capacity
    30L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome