IQ Office Pro Micro Cut Shredder - P5

Order Code: ZT3381566S

£569.99 Inc VAT (20%)


Description

Up to 15 sheet capacity *, 2 x 15mm micro cut pieces, 230mm throat width, P5 security level, extra silent operation, anti-jam technology, 30 litre bin, easy use touch panel, 240 minutes run time. Intelligent and quiet, Leitz IQ Pro Shredders are an efficient way to ensure a secure and fraudfree home office environment. This stylish and compact DIN P5 (Micro Cut) rated shredder has sophisticated anti-jam feature and an extended 4 hour run time. For medium level usage, this IQ Pro Shredder has a capacity of 15 x A4 sheets and collects waste into a generously-sized 30L bin. Simple Touch-Control operation.

The new touch control operation uses capacitive buttons for a better user experience. This also allows for two buttons to be held at the same time to activate the lock feature preventing the shredder from being used without supervision i.e. by children in your home office This mode can then be unlocked by pressing the same two buttons again.

Using a new shredder motor we can achieve ultra-quiet running shredders with the added benefit of longer run times. A quieter motor and cutting unit lead to a lower acoustic level for a far quieter working environment. The new motors will also allow the shredder to run for longer periods for more shredding time.

Anti Jam technology with a reverse function which reduces paper jams and maintains a high shredding performance. There is also an indicator light to show when the shredder has reversed the paper out.

Conforms to DIN level P-5

* Using 80gsm weight paper

See full description
Specifications for IQ Office Pro Micro Cut Shredder - P5
  • Product Type
    Micro Cut Shredder
  • Cut Size
    2 x 15mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome