Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Shredders
IQ Office Shredder P5 23L White
By Leitz
Order Code:
ZT3523752S
£409.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
409.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/shredders/iq-office-shredder-p5-23l-white/p/ZT3523752S
Add to quotation
View all Shredders
Description
Leitz IQ Office Micro Cut Paper Shredder Security P5 23L White 80021000
Specifications
Specifications for IQ Office Shredder P5 23L White
Colour
White
Dimensions (W x D x H)
370x279x465mm
Run Time
120min
Product Type
Department & Office Shredders
Particle Size
4x40mm
Bin Capacity
23L
Weight
12.5kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome