LX50 Cross Cut P-4 Shredder

Order Code: ZT4781744S

£74.99 Inc VAT (20%)


Description

Stylish cross-cut shredder with patented safety lock feature.

Specifications for LX50 Cross Cut P-4 Shredder
  • Bin Capacity
    17L
  • Weight
    4.5kg
  • Cut Type
    Cross Cut
  • Sheet Capacity
    9 Sheets
  • Product Type
    Personal Shredders
  • Dimensions (W x D x H)
    310x220x401mm
  • Run Time
    5 Minutes On/30 Minutes Off
  • Security Rating
    P-4
  • Particle Size
    4x37mm
  • Colour
    Black
  • Bin Style
    Lift off Head
  • Average Shred Speed (mpm)
    2.0
  • Average Shred Speed
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome