Momentum P420+ Jam Free Cross Cut Paper Shredder

Order Code: ZT3382907S

£359.99 Inc VAT (20%)


Description

Up to 20 sheet capacity *, 4 x 35mm cross cut pieces, P-4 security level, 240 minute run time with Eco mode, 30 litre bin, easy use touch panel, also shreds staples & paperclips, jam-free active sensing technology, Infra red bin full sensor, Manual reverse/forward feature. Rexel Momentum Extra jam free paper shredders are ideal for destroying confidential documents in the office.

The XP420+ shredder machine shreds up to 20 sheets of A4 paper (80gsm) in one go through the manual feed slot into P-4 (4x35mm) cross cut pieces. Active sensing technology measures the number of sheets being fed in real-time to stop paper jams and misfeeds; indicated by a red LED on the control panel. This paper shredder will not operate until the number of sheets is reduced below or at the maximum sheet capacity.

This cross cut shredder is designed for moderate to heavy use with its high sheet capacity, large 30L bin size and continuous run time. There's no need to remove staples and paper clips first; this Rexel shredder also safely shreds.

* Based on 80gsm A4 sheets

See full description
Specifications for Momentum P420+ Jam Free Cross Cut Paper Shredder
  • Product Type
    Cross Cut Paper Shredder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome