Optimum Autofeed 45X Automatic Cross Cut Paper Shredder Black

Order Code: ZT1060464S

£199.99 Inc VAT (20%)


Description

The Optimum AutoFeed 45X cross cut shredder automatically shreds up to 45x A4 sheets of paper (80gsm) at a time, into P-4 (4x28mm) cross cut pieces. This auto feed shredder machine is ideal for use as a home or home office shredder due to its compact 20L bin. No need to manually feed paper, or remove staples and paper clips first, this automatic paper shredder will do all the work for you.

See full description
Specifications for Optimum Autofeed 45X Automatic Cross Cut Paper Shredder Black
  • Type
    Desk Side Shredders
  • Colour
    Black
  • Dimensions
    363 x 430 x 345mm
  • Bin Capacity
    20L
  • Weight
    7.7kg
  • Run Time
    10 Minutes
  • Cut Type
    Cross Cut
  • Particle Size
    4 x 28mm
  • Sheet Capacity
    6 Sheets
  • Security Rating
    P-4
  • Automatic Paper Feeder
    Up to 45 Sheets (80gsm)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome