0
1
2

Powershred 99Ci Paper Shredder Cross Shredding 23 cm Black, Grey

Order Code: ZT1101430S

£469.99 Inc VAT (20%)
£499.996% off


Description

Fellowes Powershred 99Ci. Shredding type: Cross shredding, Working width: 23 cm, Shredding size: 3.9 x 38 mm. Dimensions (WxDxH) : 284 x 446 x 592 mm

Specifications for Powershred 99Ci Paper Shredder Cross Shredding 23 cm Black, Grey
  • Product Type
    Paper Shredder
  • Colour
    Black, Grey
  • Dimensions (W x D x H)
    284 x 446 x 592mm
  • Working Width
    23cm
  • Entry Width
    230mm
  • Sheet Capacity
    17
  • Cut Type
    Cross-Cut