Powershred LX220 Document Shredder, Particles 4 X 12mm, 20 Sheets, Black

Order Code: ZT2699706S

£999.99 Inc VAT (20%)


Description

Powershred LX220 document shredder, particles 4 x 12 mm, 20 sheets, black. Protection class in accordance with DIN 66399 = 2 (high protection requirements) Security level according to ISO/IEC 21964 (DIN 66399) = P-4. Max. cutting capacity (A4 80 g/m²) = 20 pcs. Type of cut = particles. Strip width/particle size = 4x12 mm. Collection capacity = 30 l. Cut material = paper, credit cards, staples and paper clips. Working width = 230 mm. Height = 590 mm. Width = 432 mm. Depth = 290 mm. Colour = black. Voltage = 220 - 240 V. Weight = 15.7 kg. Suitable for the destruction of CDs = no. Motor power at full cutting capacity = 870 watt. Noise level = 65 dB (A) Mains voltage = 220 - 240 V/50 - 60 Hz. Operating time = 30 min. Product type = document shredders. Shreds each A4 sheet into over 1000 particles. Patented SafeSense technology automatically stops the machine when the paper feed is touched. Sleep mode switches the document shredder to standby after 2 minutes of inactivity. Shreds 2000+ sheets within a 30 minute operating time. 100% jam-free - prevents paper jams and even shreds skewed paper. For up to 5 users in a professional environment. Patented Intellibar provides feedback during operation that maximises shredder performance and prevents interruptions by indicating when sheet capacity, fill level and operating time are approaching their limit.

See full description
Specifications for Powershred LX220 Document Shredder, Particles 4 X 12mm, 20 Sheets, Black
  • Product Type
    Document Shredders
  • Colour
    Black
  • Noise Level
    65dBA
  • Weight
    15.7kg
  • Depth
    290mm
  • Height
    590mm
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Working Width
    230mm
  • Width
    432mm
  • Cut Type
    Particles
  • Collection Box Capacity
    30L
  • Strip Width / Particle Size
    4x12mm
  • Run Time
    30min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome