Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Office & Shipping Electronics
Shredders
Powershred LX41 Mini Cut
By Fellowes
Order Code:
ZT3528561S
£81.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
81.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/shredders/powershred-lx41-mini-cut/p/ZT3528561S
Add to quotation
View all Shredders
Description
Fellowes Powershred LX41 Mini Cut Shredder 4403101
Specifications
Technical Information
Specifications for Powershred LX41 Mini Cut
Security Rating
P-4
Dimensions (W x D x H)
310x220x401mm
Sheet Capacity
8 Sheets
Colour
Black
Cut Type
Cross Cut
Weight
5.1kg
Run Time
5 Minutes On/30 Minutes Off
Product Type
Personal Shredders
Particle Size
4x12mm
Bin Capacity
17L
Bin Style
Lift-off Head
Average Shred Speed (mpm)
2.0
Average Shred Speed
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome