Powershred Performance Oil for Cross Cut and Micro Cut Shredders 350ml 35250

Order Code: ZT2120503S

£23.99 Inc VAT (20%)


Description

Fellowes Powershred Performance Oil for Fellowes Cross Cut and Micro Cut Shredders 350ml 35250 Fellowes Shredder Oil keeps your shredder running at peak performance by conditioning the cutters and extending the life of your shredder.

Specifications for Powershred Performance Oil for Cross Cut and Micro Cut Shredders 350ml 35250
  • Weight
    340g
  • Type
    Lubricating Oil
  • Depth
    38.1mm
  • Height
    203mm
  • Width
    88.9mm
  • Form
    Liquid
  • Bottle Size
    355ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome