Professional Security Cross Cut Shredder P5 60 Litre 11-13 Sheet Grey D32213843

Order Code: ZT1204007S

£1,499.99 Inc VAT (20%)


Description

Dahle Professional Security Cross Cut Shredder P5 60 Litre 11-13 Sheet Grey D32213843 You want to destroy your records in a safe manner - no matter whether directly at the desk, in the department or for even bigger user groups?



Particularly high protection against recovery, Dahleës Security shredders are the choice whenever particularly high protection against recovery is required.



'Security' micro-cut document shredder - ideal for particularly sensitive data.

See full description
Specifications for Professional Security Cross Cut Shredder P5 60 Litre 11-13 Sheet Grey D32213843
  • MFR Part No.
    86475PL
  • Type
    Department Shredders
  • Colour
    Grey
  • Weight
    44kg
  • Bin Capacity
    60L
  • Run Time
    10min
  • Cut Type
    Cross Cut
  • Particle Size
    2 x 15mm
  • Security Rating
    P-5
  • Sheet Capacity
    11-13 Sheets (80gsm)
  • Dimensions (W x D x H)
    545x435x865mm
  • Security Level (All Media)
    P-5, F-2, T-5, E-4
  • Cutting Speed
    4.4m/min
  • Bin Style
    Door / Pull Out
  • Auto Start/Stop
    Yes
  • Throat Width
    260mm